Beli molybdenum grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)
    Deskripsi:
    - Gemuk Lumas Kinerja Tinggi untuk Pelumas Bantalan Bergerak dengan Beban Sangat Berat Sekali pun.- Gemuk Lumas Molybdenum Disulfida Dapat digunakan dalam Berbagai Macam Industri Pertambangan, Baja, dll.- Tahan Tekanan Ekstrim dan Beban Kejut.- Efektif perlindungan korosi Tahan air.
  2. CRC Wire Rope and Cable Lubricant
    Mulai

    Rp189.900

    CRC Wire Rope and Cable Lubricant
    Deskripsi:
    CRC Wire Rope and Cable Lubricant is an extreme duty synthetic lubricant with Molybdenum. It lubricates and protects wire rope to help prevent strand failure, extend working life and eliminate costly downtime. It resists water wash off and high temperature sling off.
    atribut:
    • Size: 285g aerosol 
  3. Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  4. BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.
    atribut:
    • API Service: NLGI 3
  5. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  6. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  7. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  8. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  9. Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  10. Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp70.900

    Burgari Chassis Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.
    atribut:
    • Color: Brown
    • Texture: Fibrous
    • Dropping Point: 107
    • Unworked Penetration: '275 at 25°C
    • Worked Penetration: '231 at 25°C
  11. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  12. ICHINEN Moly Attack (Pelumas Molybdenum)
    Mulai

    Rp289.900

    ICHINEN Moly Attack (Pelumas Molybdenum)
    Deskripsi:
    Moly-AttackMolybdenum disulfide konsentrasi tinggi dalam bentuk pasta semprot.
    atribut:
    • Operating Temperature Range (°C): -30 to 400
    • Pressure Load (N): 2452
    • Heat Resistance (°C): 400
    • Kinetic Friction Coefficient: 0.10
    • Volumetric Capacity (ml): 300
  13. Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp30.900

    Burgari Lithium Grease Hi-Temperature No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.
    atribut:
    • Color: Blue Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 198
    • Timken OK Load: 40.0
  14. ERGENE Lithium Grease EP (Gemuk Litium)
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  15. Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    Nippon Grease Cartridge Grease Lithium EP 0 (Gemuk Litium)
    Deskripsi:
    Lithium grease dengan base oil kelas premium.
    atribut:
    • Size (gr/tube): 400gr/tube
  16. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  17. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  18. Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

    Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.
    atribut:
    • Color: Yellow Transparant
    • Texture: Fibrous
    • Soap Type: Lithium
    • Dropping Point: 199
Daftar Harga molybdenum grease Terbaru October 2026
ERGENE Molybdenum Disulfide Grease (Gemuk Molibdenum)Rp109.900
CRC Wire Rope and Cable LubricantRp189.900
Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Rp579.900
BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Rp88.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp74.900
Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Rp1.699.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Rp159.900
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
Rotary Lithium Complex with Molybdenum Grease (Gemuk Molibdenum)Rp109.900
Burgari Chassis Grease (Gemuk Pelumas Otomotif)Rp70.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)